Shop All Sprayer Accessories
Gemplers
Screw and Washer Kit for Pump Attachment, Gempler's Sprayers
Mfr # 34-140163-BG4
Zoro # G402693821
product price: $0.80
/ea
Sold in multiples of 12 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Outside Diameter 0.4
- Length 2
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 34-140163-BG4
- Zoro # G402693821
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Width | 2 |
Outside Diameter | 0.4 |
Length | 2 |
Height | 2 |
Description
Screw and washer kit for pump attachment on Gemplers 15- and 25-gal. sprayers. Includes four screws and 4 washers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Ant Shield Aerosol Ant Killer 15 oz (HG-51200-6)
- AIRHEAD Airhead B-20R Diameter Buoy - 20", Red (B-20R)
- DB ELECTRICAL New Friction Disc Hydraulic Lift For Ford/New Holland - C5NN518B (1101-1162)
- AFTERMARKET 019-01-184 Amber 4" Round LED Light Kit 12 / 24 Multi Volt and Rubber Grommet (1-019-01-184)
- GEMPLERS Replacement Strainer Inlet (33-103121)
- GEMPLERS Brush Pro Replacement Top Hat Grommet (33-100099)
- GEMPLERS Gempler's Replacement Tank for 25-gal. Spot Sprayers (33-103230)
- GEMPLERS Replacement Snapper Hose Clip (SHC-F)
- GEMPLERS Replacement Vinyl Braid Tube (33-103938-56)
- GEMPLERS Gempler's Replacement EverFlo Pump, 1.0 gpm (EF1000)
- JACTO Jacto Sprayer Replacement CD400 Field Repair Kit (761866)
- Gemplers Lawn Sprayers & Accessories