Shop All Shovels and Scoops
Gemplers
Round Point Shovel with Extended Socket, Wood Handle
Mfr # RPS006G
Zoro # G008277463
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59.75 in
- Height 4 in
- Blade Width 8.75 in
- Handle Type Straight
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # RPS006G
- Zoro # G008277463
- UPC # 817085013944
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 59.75 in |
Height | 4 in |
Blade Width | 8.75 in |
Width | 8.75 in |
Overall Height | 4 in |
Details
Handle Type | Straight |
Blade Type | Round Point |
Item | Round Point Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT Bag Dispenser, Single Roll, Aluminum (1004-1)
- MTD Kit-Diff Can Repl (753-0546)
- NATIONAL HARDWARE Cane Bolt 18X1/2" Blk (N177-196)
- ZIPPO Classic Brushed Solid Brass Pocket Lighter (204)
- GEMPLERS Round Point Shovel with Extended Socket, Fiberglass Handle (RPS007G)
- GEMPLERS Long Handle All-Steel Spade (237578)
- GEMPLERS Spade Shovel, 27 in L Steel Handle (GSPADE13)
- GEMPLERS Square Point Shovel with Extended Socket, Fiberglass Handle (TS007G)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Handle (49540GRA)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49733)
- Gemplers Shovels and Scoops