Shop All Shovels and Scoops
Gemplers
Round Point Shovel with Extended Socket, Fiberglass Handle
Mfr # RPS007G
Zoro # G908277464
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59.75 in
- Blade Width 8.75 in
- Blade Type Round Point
- Height 4 in
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # RPS007G
- Zoro # G908277464
- UPC # 817085012695
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 59.75 in |
Blade Width | 8.75 in |
Height | 4 in |
Width | 8.75 in |
Overall Height | 4 in |
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Handle Type | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screw Flg M8X1 25X80 (M-851080-S)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- COLEMAN Coleman Propane Stv 2Bur (2000020943)
- E-Z-GO Fuse 60A Mega (602632)
- GEMPLERS Spade Shovel, 27 in L Steel Handle (GSPADE13)
- GEMPLERS Square Point Shovel with Extended Socket, Fiberglass Handle (TS007G)
- GEMPLERS Round Point Shovel with Extended Socket, Wood Handle (RPS006G)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- GEMPLERS Long Handle All-Steel Spade (237578)
- WESTWARD Not Applicable 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (12U496)
- MIDWEST RAKE D-Handle Round Point Shovel with 26 in. Hardwood Handle & Steel D-Grip (SE44761)
- Gemplers Lawn & Garden Tools