Shop All Rain Pants
Gemplers
PVC-on-Nylon Rain Jacket & Bibs
Mfr # 167461-RS2X
Zoro # G402681477
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Length 15.625
- Width 13.3125
- Height 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167461-RS2X
- Zoro # G402681477
- Country of Origin China
- Category Rain Pants
Dimensions
Length | 15.625 |
Width | 13.3125 |
Height | 1.625 |
Outside Diameter | 2.6 |
Details
Color | Green |
Material | PVC |
Description
Gemplers Rain Jacket and Bib Overalls combination is the ultimate in rain gear. Rainsuit is constructed of rugged, .20mm PVC-on-nylon material with a second layer on the elbows and knees for added durability.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- TOUGH DUCK Box Quilted Vest, WV011-BLACK-L (WV011)
- STRANCO Inspection Label, English, Quality, PK350, TC-10943 (TC-10943)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- MAGID P7819 RainMaster Yellow Vinyl Coated Bib Pants with Elastic Straps and Button Fly (P7819-XXXXL)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- Gemplers Rain Pants