Shop All Measuring Utensils
Gemplers
Polypropylene Measuring and Calibration Pitchers
Mfr # 2 QT MaC Pitcher
Zoro # G302696458
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 6.5
- Outside Diameter 0.7
- Width 6.9
- Length 8.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 2 QT MaC Pitcher
- Zoro # G302696458
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 6.5 |
Outside Diameter | 0.7 |
Width | 6.9 |
Length | 8.7 |
Details
Material | Polypropylene |
Description
Gemplers Two Quart (64 oz.) Polypropylene Measuring and Calibration Pitcher is molded in high-density, 100% virgin polypropylene for excellent chemical resistance and durability. Graduated with printed ounce and milliliter markings. NOTE: As expensive as some pesticide concentrates are, always calibrate any measuring cup for accuracy. Because they are mass-produced, there is a ±5% chance of error.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Burner (819143)
- MANITOWOC ICE Water Level Probe Kit- Harness (16053)
- ALLPOINTS Drain, Canopy Hood (281500)
- CADCO Buffet Server, w/ Rolltop Lids, 2 Pans (WTBS-2RT)
- GEMPLERS Measuring Tube (The MaC Tube)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 QT MAC PITCHER)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 PINT MAC PITCHER)
- AMERICAN METALCRAFT 1/4 cup Measuring Cup (MCL14)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Quart (FG321600CLR)
- RSVP INTERNATIONAL Dishwasher Magnet (WASH)
- CRESTWARE Measuring Cup, Aluminum, 1 qt. Liquid (MEA01)
- Gemplers Measuring Utensils