Shop All Measuring Utensils
Gemplers
Polypropylene Measuring and Calibration Pitchers
Mfr # 1 PINT MAC PITCHER
Zoro # G202696602
original price:
$12.63
22% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 4.5
- Width 5.25
- Length 6.5
- Outside Diameter 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 1 PINT MAC PITCHER
- Zoro # G202696602
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 4.5 |
Width | 5.25 |
Length | 6.5 |
Outside Diameter | 0.3 |
Details
Material | Polypropylene |
Description
Gemplers One Pint (16 oz.) Polypropylene Measuring and Calibration Pitcher is molded in high-density, 100% virgin polypropylene for excellent chemical resistance and durability. Graduated with printed ounce and milliliter markings. NOTE: As expensive as some pesticide concentrates are, always calibrate any measuring cup for accuracy. Because they are mass-produced, there is a ±5% chance of error.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, PK100 (BWK2GALFZRBAG)
- VOLLRATH Cast Heater, 120V 1440W (44262-1)
- KETTLE FOODS Kettle Foods Sea Salt Potato Chips 1 oz., PK72 (109594)
- NEXEL Countertop Microwave Oven, 1.1 Cu. Ft., 1000 Watts, Touch Control, Black (EM031MNN)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 QT MAC PITCHER)
- GEMPLERS Measuring Tube (The MaC Tube)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (2 QT MaC Pitcher)
- CRESTWARE Measuring Spoon Set, HD, Stainless Steel (MEASPHD)
- RSVP INTERNATIONAL Coffee Scoop - 2T. (CS-2TB)
- VIKAN Measuring Cup, Green, Plastic (60002)
- CAMBRO Cambro Plastic 4 qt. Clear Measuring Cup (400MCCW135)
- Gemplers Measuring Utensils