Shop All Shovels and Scoops
Gemplers
Poly Grain Scoop with Wood Handle
Mfr # GPSC-GRW
Zoro # G309851737
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 47 in
- Blade Length 18-1/2 in
- Blade Type Scoop
- Blade Width 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # GPSC-GRW
- Zoro # G309851737
- UPC # 817085010004
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Overall Length | 47 in |
Blade Length | 18-1/2 in |
Blade Width | 14-1/2 in |
Details
Item | Grain Scoop |
Blade Type | Scoop |
Description
This Gemplers Poly Grain Scoop is ideal for shoveling mulch, grain, brush, and snow. The large scoop measures 47. This scoop is made with a hardwood grain handle in a D-handle design perfect for hands with gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Food Grade Deatomaceous Earth (DEFG-105P)
- X-JET Proportioner Black (XPP-BLACK)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Red (60-12421)
- GEMPLERS Long Handle All-Steel Spade (237578)
- GEMPLERS Square Point Shovel with Extended Socket, Fiberglass Handle (TS007G)
- GEMPLERS Spade Shovel, 27 in L Steel Handle (GSPADE13)
- GEMPLERS Round Point Shovel with Extended Socket, Fiberglass Handle (RPS007G)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- GEMPLERS Round Point Shovel with Extended Socket, Wood Handle (RPS006G)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- Gemplers Shovels and Scoops