Shop All First Aid Kits
Gemplers
Pesticide First Aid Kit
Mfr # 640-044NEW
Zoro # G805474096
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.1
- Width 9.5
- Chamber Diameter 8.98
- Length 14.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # 640-044NEW
- Zoro # G805474096
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8.1 |
Width | 9.5 |
Chamber Diameter | 8.98 |
Length | 14.2 |
Description
This unique kit contains all the supplies recommended by the Center for Disease Control (CDC) for responding to a pesticide trauma. Housed in a bright red bag for easy identification, this kit should be stowed in a safe yet readily accessible place away from possible pesticide contamination. Bag measures 8"H x 15"W x 9"D.
Kit includes:
(16) 1"x 3" Plastic Bandages
(5) Tongue Depressors
(4) 16-oz. Bottle of Water
(2 pr.) Large Nitrile Gloves
(2) Plastic Teaspoon
(2) 8-oz. Plastic Jar w/ Screw Lid
(1) 2.5 oz. Activated Charcoal
(1) Non-vented Goggles
(1) 12-oz. Can Evaporated Milk
(1) Emergency Blanket
(1) 2"W x 15'L Spool Tape
(1) Can Opener
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Ultra Strength 1000 Antacid (663500)
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- RAIN BREEZE RainBreeze Lotion 4 Oz Pckts, 500PK (2302085)
- MEDSOURCE Stethoscope, Black (MS-STBK)
- GEMPLERS General First Aid Kit (640-435)
- GEMPLERS Vehicle First Aid Kit (610-119)
- GEMPLERS Contractor's First Aid Kit (616-251)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Retail Plastic Case (SF50BNR)
- MY MEDIC Cyclist Super Light (MM-MED-PACK-CYCL-SPR-LGT-EA)
- FIRST AID ONLY First Aid Kit Refill, Lip Balm Packets, 10 Per Box (FAE-4010)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- Gemplers First Aid Kits