Shop All Right-To-Know & SDS Signs
Gemplers
Msds Binder, English, 2-1/2 In. Ring Size
Mfr # 2024P IND BAGGED
Zoro # G802697108
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2
- Outside Diameter 1.5
- Length 11.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # 2024P IND BAGGED
- Zoro # G802697108
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 11.6 |
Height | 3.2 |
Outside Diameter | 1.5 |
Length | 11.8 |
Description
Gemplers GHS Compliance Binders make Safety Data Sheets (SDSs) easily accessible for your employees and meets Right-to-Know compliance standards. Use metal storage rack to wall mount the binder in a visible location. 36"L chain secures SDS binder to wall or rack. Safety yellow with red lettering.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- NMC Caution Sound Horn Proceed Slowly Sign, C608PB (C608PB)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18443)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTGODG-04-L)
- GEMPLERS Msds Binder, English, 1-1/2 In. Ring Size (2023P IND BAGGED)
- BRADY NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10 (58502)
- NMC Notice Safety Data Sheets Available Sign - Bilingual (NBA10P)
- BRADY NFPA Sign, 10 in Height, 7 in Width, Rectangle (60052)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- Gemplers Signs