Shop All Landscape Fabric & Fertilizers
Gemplers
Liquid Iron Supplement for Plants
Mfr # 133 4X1
Zoro # G205474061
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 12
- Diameter 10.45
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 133 4X1
- Zoro # G205474061
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 6 |
Length | 12 |
Diameter | 10.45 |
Width | 6 |
Description
Gemplers Liquid Iron Supplement for Plants provides iron that’s immediately available to your plants and remains in the soil for extended feeding. It's compatible with most tank mixes of fertilizers or pesticides.
For turf application, mix 5 to 10 gal. of liquid iron with enough water to cover one acre.
For root feeding trees and shrubs, mix 4 oz. per inch of trunk diameter with 5 to 10 gal. of water and pour or inject around the drip line.
Use 1 gal. in 64 gal. water for foliar applications.
1-gal. bottle contains 4.7% iron oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Blade Control Cable (7072933YP)
- A & I PRODUCTS Double V-Belt (1/2" X 73") 11" x5" x0.7" (A-AA71)
- MTD Throttle Cable (753-06831)
- ORBIT For 1/4 in. Tubing Drip Irrigation Tubing Stake 0.5 in. H , 10PK (65721)
- DEWITT Brown Non-Woven Spunbound DeWitt Weed Fabric (PRO BRN-350)
- SUN GRO Mix Orchid Bg 8 Qt (1411402 8 QT P)
- GREENSCAPES 3 ft. W X 100 ft. L Polypropylene Landscape Fabric (46646)
- MSI Quartzite Black 0.25 cu. ft. per Bag (0.75" - 1.25" ) Super Polished Pebbles Bagged Landscape Rock (ZOR-LSC-0155)
- LANDSCAPERS SELECT Lawn and Garden Fertilizer, 40 lb Bag (902743)
- GCI Performance Choice Black 3oz Pro-Spun Landscape Fabric 6'x300' (39506)
- SCOTTS GROWING MEDIA 25LB Dehydrated Manure (70430160)
- Gemplers Landscape Fabric & Fertilizers