Shop All Disposable Gloves
Gemplers
Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 500 PK, Cream
Mfr # 198234-M
Zoro # G002679577
product price: $42.15
/pk 500, $0.08/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Latex
- Color Cream
- Material Latex
- Palm Thickness 5 mil
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 198234-M
- Zoro # G002679577
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Height | 8 |
Width | 12 |
Details
Item | Latex Disposable Gloves |
Disposable Glove Material | Latex |
Color | Cream |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Description
Gemplers 5-mil Latex Gloves conform to the contour of your hand, providing an excellent sense of touch and sensitivity while resisting tears and punctures. You'll love wearing them for mechanical work, general cleaning and greenhouse work. Available sizes: S (8), M (9), L (10) or XL (11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11 (474D11)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Small (336B-21S)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751 VEND)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (198249-L)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (198249-XL)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (198249-M)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (198249-2X)
- GEMPLERS 19825, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Blue (198255-XL)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (60JJ46)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A23A12)
- Gemplers Gloves & Hand Protection