Shop All Coated Gloves
Gemplers
Latex-Coated Work Gloves
Mfr # 1791-3PK-L
Zoro # G002680481
product price: $7.29
/pr
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Glove Coating Material Rubber
- Outside Diameter 0.2
- Height 1
- Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 1791-3PK-L
- Zoro # G002680481
- Country of Origin China
- Category Coated Gloves
Dimensions
Outside Diameter | 0.2 |
Height | 1 |
Width | 4.75 |
Details
Color | Red |
Glove Coating Material | Rubber |
Description
Gemplers latex-coated work gloves were developed and rigorously tested to be durable yet comfortable. You might even forget you're wearing gloves. Light tan knit back and red latex palm. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5). NOTE: Due to a change in manufacturing, this glove will arrive in either red/tan or blue/cream color combination. Other than color, there is no performance, fit or comfort difference.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2050-M (8))
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Lilac (FP-N-200-M-LAV)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, M (KX09N)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, Large (CMMT14202)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- Gemplers Coated Gloves