Shop All First Aid Kits
Gemplers
General First Aid Kit
Mfr # 640-435
Zoro # G605474074
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 9.5
- Chamber Diameter 4.2
- Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 640-435
- Zoro # G605474074
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.5 |
Width | 9.5 |
Chamber Diameter | 4.2 |
Length | 9.5 |
Description
Gemplers workplace first aid kit contains all the basic first aid supplies you need to help up to 50 people.
Kit includes:
(100) 3/4" x 3" Bandages
(10) 2" x 3" Non-adherent Pads
(10) 3" x 3" Gauze Pads
(10) PVP Prep Pads
(5) 2" x 2" Gauze Pads
(4) 2" Gauze Rolls
(4) Ammonia Inhalants
(4) Oval Eye Pads
(2) 5" x 9" Combine Pads
(2) Instant Cold Packs
(1) 1/2-oz. Bottle Eyewash
(1) 1/2" x 5-yd. Adhesive Tape
(1) 2-oz. Antiseptic Spray
(1) 3" Gauze Roll
(1) 40" x 40" x 56" Triangle Bandage
(1) Medical Approval Card
(1) Roll Sterile Cotton
(1) Scissors
(1) Tweezers
Kit includes:
(100) 3/4" x 3" Bandages
(10) 2" x 3" Non-adherent Pads
(10) 3" x 3" Gauze Pads
(10) PVP Prep Pads
(5) 2" x 2" Gauze Pads
(4) 2" Gauze Rolls
(4) Ammonia Inhalants
(4) Oval Eye Pads
(2) 5" x 9" Combine Pads
(2) Instant Cold Packs
(1) 1/2-oz. Bottle Eyewash
(1) 1/2" x 5-yd. Adhesive Tape
(1) 2-oz. Antiseptic Spray
(1) 3" Gauze Roll
(1) 40" x 40" x 56" Triangle Bandage
(1) Medical Approval Card
(1) Roll Sterile Cotton
(1) Scissors
(1) Tweezers
Need more options?
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Stainless Steel (ALP451-SSB-2PK)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6291)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- EMI EMS/Trauma/Response Child Response Kit, Nylon (888)
- GEMPLERS Contractor's First Aid Kit (616-251)
- GEMPLERS Vehicle First Aid Kit (610-119)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6135R)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 10 Per Box (FAE-7021)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- THE BRUSH MAN 25-Person Weatherproof First Aid Kit (FIRST AID-25)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- Gemplers First Aid Kits