Shop All Safety Glasses
Gemplers
Gempler's Wraparound Safety Glasses
Mfr # 229899
Zoro # G602696691
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.08
- Dome Height 1.6
- Width 2
- Length 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 229899
- Zoro # G602696691
- UPC # 674326309514
- Country of Origin China
- Category Safety Glasses
Dimensions
Outside Diameter | 0.08 |
Dome Height | 1.6 |
Width | 2 |
Length | 5.4 |
Description
Gemplers Safety Glasses provide 99.9% UVA/UVB protection. Protective polycarbonate gray lens provides impact resistance. Economical dual wraparound 9.75 base lens provides near perfect orbital seal. Gray lens with black frame.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, XS, PR (5AJ51)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6451S)
- GEMPLERS Ever-Lite Safety Glasses (GEMP-SB8610D)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- JACKSON KleenGuard, V30 Nemesis Safety Glasses, Black Frame, Smoke Lens (25688)
- 3M Safety Glasses, Clear Antifog Coating (10078371620483)
- GATEWAY SAFETY Gateway Safety 280317900 Clear & Clear Anti-Fog Starlite FoamPro Safety Glasses (280317900)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Frosted Arm, Clear Lens (4EY97)
- CONDOR Safety Glasses, Amber Anti-Scratch (4JND7)
- Gemplers Safety Glasses