Shop All Facility Signs
Gemplers
GEMPLER'S Vermont Lawn Pesticide Application Signs, P45RU25 W/R 4V-314
Mfr # P45RU25 W/R 4V-314
Zoro # G305443424
product price: $16.35
/pk 25, $0.65/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 16.5
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # P45RU25 W/R 4V-314
- Zoro # G305443424
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 |
Height | 3 |
Length | 16.5 |
Details
Material | Vinyl |
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. Vermont state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Red text on white background. 4"W x 5"H. Pack of 25 signs and stakes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (SA6608-40)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8576)
- MCR SAFETY Blk Silk Eyeglass Bag (208)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- NMC Notice Employees Only Call, N518P (N518P)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-EG_18x18 (T1-1077-EG_18x18)
- NMC Shipping & Receiving Sign, TM228J (TM228J)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Entering Gmp Area Sign, Portrait (OS-NS-A-1014-V-12086)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- SIGNMISSION OSHA Notice, 3.5" Height, Scrap Metal Only Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18254)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91 (475F91)
- Gemplers Signs