Shop All Tool Hanging Racks & Rails
Gemplers
Gempler's Stud-Mount Tool Rack
Mfr # TRT12
Zoro # G402696921
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.6
- Length 14.2
- Outside Diameter 3
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # TRT12
- Zoro # G402696921
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 2.6 |
Length | 14.2 |
Outside Diameter | 3 |
Width | 4.5 |
Details
Item | Gempler's Stud-Mount Tool Rack |
Description
Gemplers 14-1/2"L Heavy-Duty, Two-Tine, Stud-Mount Tool Rack mounts on unfinished shop and garage walls, giving you usable storage space for long-handled tools, extension cords and hoses. Distance between tines: 1 3/4" and Plate dimensions: height4 1/2"H x 1-3/4”W.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- GEMPLERS Gemplers ExtraWide Tool Rack, 12 Inch Double Prong for Trimmers, Blowers, and Stepladders (TR-HR-16)
- GEMPLERS Gempler's Extra-Long, Long-Handled Tool Rack (TR-HR-13)
- 3M DBI-SALA Spray Can, 4-7/64" W, 7-5/32" L (1500091)
- REMCO Hygienic Tool Hanger, Red (06154)
- TOOLFLEX Pro 36" Wall-mounted Storage System, 5 Holders, Black (473-9-0302-1)
- Gemplers Tool Hanging Racks & Rails