Shop All Sprayer Accessories
Gemplers
Gempler's Replacement Gun Clip Kit for Spot Sprayers
Mfr # GC-100-KIT
Zoro # G502693745
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.2
- Height 1
- Width 1.5
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # GC-100-KIT
- Zoro # G502693745
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.2 |
Height | 1 |
Width | 1.5 |
Length | 2 |
Description
Replacement Gun Clip Kit fits Gemplers Sprayers 230452, 230453, 230454, 230455 and Brush Pro Sprayers 230449, 230450, 230451.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 33 In. Adjustable Water Wand, Blue & Gray (39621)
- NATIONAL HARDWARE 1.37 in. H Black Steel Thumb Gate Latch (N101-451)
- NORTHEASTERN 4.0 Cu Ft Shredded Aspen (216007)
- HEATER Jr. Pitching Machine With Bonus Ball Feeder (HTR299)
- GEMPLERS 15'L Clear Vinyl Braid Hose for Gempler's Sprayers (33-103938-180)
- GEMPLERS Brush Pro 25-gal. Replacement Sprayer Tank (33-103294)
- GEMPLERS Replacement Vinyl Braid Tube (33-103938-56)
- GEMPLERS Defoamer (365 1 GAL / 13656041)
- GEMPLERS Replacement Fitting for GEM Spot Sprayers (EF-QC-A38)
- GEMPLERS Gempler's Replacement Tank for 25-gal. Spot Sprayers (33-103230)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 18" (SG-5518-18)
- Gemplers Sprayer Accessories