Shop All General Purpose Gloves
Gemplers
Gemplers Red Dot Gloves, 1 pair
Mfr # 233643-L
Zoro # G202679766
product price: $2.79
/pr
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 10.5
- Palm Width (cm) 1
- Height 1
- Glove Materials Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 233643-L
- Zoro # G202679766
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Length | 10.5 |
Palm Width (cm) | 1 |
Height | 1 |
Details
Color | Red |
Glove Materials | Cotton |
Description
These inexpensive Knit Work Gloves feature a reversible design with vinyl dots that give you a better grip. Since these gloves are ambidextrous, you can wear either side until gloves are completely worn out. That’s savings you can see and feel! Pkg. of 12 pair. Medium/Ladies (6-8), Men's L (9-10) or Jumbo (10.5-11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4014-XL)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U3-1457-NP_14X10 (U3-1457-NP_14X10)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- GEMPLERS Cotton Knit Gripper Dot Gloves - 1 Dozen (M59X-XXL)
- GEMPLERS Gemplers Cowhide Fencing Gloves (GEMPS PL 97 XLG)
- GEMPLERS Gemplers Cowhide Gloves with Drawstring Wrist (99XL-GEMPLERS)
- PIP Cotton Jrsy Glove, Brn, Econ Wt., Mens, PK12 (95-806)
- CAT Gloves Utility Digital Camo Xl (CAT012270X)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK XLG (SA6714)
- RADIANS EG MED Work Glove (C310M)
- Gemplers General Purpose Gloves