Shop All Marking and Warning Tapes
Gemplers
GEMPLER'S Massachusetts Lawn Pesticide Application Signs
Mfr # P55RU25 Y/B 5V-307
Zoro # G902696476
product price: $25.69
/pk 25, $1.03/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 16.3
- Material Vinyl
- Outside Diameter 1
- Tape Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # P55RU25 Y/B 5V-307
- Zoro # G902696476
- UPC # 744383355325
- Country of Origin Unknown
- Category Marking and Warning Tapes
Dimensions
Width | 5 |
Length | 16.3 |
Outside Diameter | 1 |
Tape Width | 5" |
Height | 3 |
Details
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. Massachusetts state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Black text on yellow background. 5"W x 5"H. Pack of 25 signs and stakes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2MLSZS)
- LYLE Decal, Plastic, Warning Authorized, 14x10", Thickness: 0.055 in (LCU6-0042-NP_14X10)
- MCR SAFETY Tear Away Safety Vest, XL (CL2MLXL)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- GEMPLERS GEMPLER'S Florida Lawn Pesticide Application Signs (P45RU25 W/R 4V-300)
- GEMPLERS GEMPLER'S Georgia Lawn Pesticide Application Signs (P55RU25 W/R 5V-301)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- VISUAL WORKPLACE Reflective Floor Tape, 2" x 30 ft., Red (25-800-2030-623)
- MIGHTY LINE Floor Tape, Yellow, 6 inx10 in, Ped, PK20 (MANY)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY5)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- Gemplers Marking and Warning Tapes