Shop All Marking and Warning Tapes
Gemplers
GEMPLER'S Maine Lawn Pesticide Application Signs
Mfr # P55RU25 W/GR
Zoro # G402696488
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Height 3
- Outside Diameter 1
- Material Vinyl
- Length 16.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # P55RU25 W/GR
- Zoro # G402696488
- UPC # 744383355226
- Country of Origin Unknown
- Category Marking and Warning Tapes
Dimensions
Width | 5 |
Height | 3 |
Outside Diameter | 1 |
Length | 16.2 |
Tape Width | 5" |
Details
Item - Anti-Slip Tapes | Item |
Material | Vinyl |
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. Maine state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Green text on white background. 5"W x 5"H. Pack of 25 signs and stakes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L (9), 100 PK, Gray (2850/L)
- SELLSTROM Safety Glasses XM330 Series (S73601)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- GEMPLERS GEMPLER'S Georgia Lawn Pesticide Application Signs (P55RU25 W/R 5V-301)
- GEMPLERS GEMPLER'S Florida Lawn Pesticide Application Signs (P45RU25 W/R 4V-300)
- GEMPLERS GEMPLER'S Massachusetts Lawn Pesticide Application Signs (P55RU25 Y/B 5V-307)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9WLE0)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red (IN-40-205I)
- Gemplers Marking and Warning Tapes