Shop All Coated Gloves
Gemplers
Gemplers Latex-Coated Work Gloves
Mfr # 109868-S
Zoro # G002680498
product price: $6.89
/pr
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Glove Coating Material Rubber
- Width 4.625
- Height 22.1875
- Outside Diameter 0.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 109868-S
- Zoro # G002680498
- Country of Origin Unknown
- Category Coated Gloves
Dimensions
Width | 4.625 |
Height | 22.1875 |
Outside Diameter | 0.17 |
Details
Color | Red |
Glove Coating Material | Rubber |
Description
Gemplers latex-coated work gloves were developed and rigorously tested to be durable yet comfortable. You might even forget you're wearing gloves. Light tan knit back and red latex palm. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5). NOTE: Due to a change in manufacturing, this glove will arrive in either red/tan or blue/cream color combination. Other than color, there is no performance, fit or comfort difference.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness w/ 6192 Ultra-Lite Energy Absorber (6008-RS)
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- TILLMAN Md Grain Cow, Ps Drvrs Glv-Cd, PR (1421M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size M, 12PK (GL601DPM)
- KINCO Kinco Women's HydroFlector Waterproof Glove, Nitrile Palm (1886PW-M)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, XL (DX1040)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (2UUF5)
- PIP PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack (39-C1300/L)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- Gemplers Coated Gloves