Shop All Kneeling Boards
Gemplers
Gempler's Kneeling Pad
Mfr # 233904
Zoro # G202696909
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25
- Color Black
- Width 14.75
- Material NBR Rubber
- Length 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # 233904
- Zoro # G202696909
- Country of Origin United States
- Category Kneeling Boards
Dimensions
Height | 1.25 |
Width | 14.75 |
Length | 19.5 |
Details
Color | Black |
Material | NBR Rubber |
Description
Get the job done without sacrificing your knees, thanks to the from Gemplers. The large 15- by 20-inch pad proves a fit for any knees, wherever you need it. The 1-inch nitrile rubber offers both cushioning and an easy-to-clean surface; just spray off and store. Whether the garden or the garage, Gemplers helps you finish the job without knee pain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- DUNLOP Size 9 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- EARTH EDGE The Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000261-30D)
- CLC WORK GEAR Kneeling Pad, 16 x 28in, Black, NBR (303)
- PROFLEX BY ERGODYNE Black Small Foam Kneeling Pad, 0.5" (376)
- PROFLEX BY ERGODYNE Kneeling Pad, NBR Foam Rubber, Standard, 14"x21"x2", Black (EGO18380)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- PROFLEX BY ERGODYNE Kneeling Pad, NBR Foam Rubber, Large, 16"x28"x1", Black (EGO18385)
- CLC WORK GEAR Geltek Flooring Kneep (372)
- Gemplers Kneeling Boards