Shop All Cold Weather Gloves
Gemplers
Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff
Mfr # 1938BRN XLG
Zoro # G802680452
product price: $32.05
/pr
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 11.6
- Back Material Pigskin Leather
- Glove Width 6
- Height 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 1938BRN XLG
- Zoro # G802680452
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 11.6 |
Glove Width | 6 |
Height | 1.8 |
Outside Diameter | 0.58 |
Details
Color | Brown |
Back Material | Pigskin Leather |
Description
With Gemplers Waterproof Pigskin Gloves, you'll never worry about cold, wet hands on the jobsite again. That's because these work gloves use a 3-layer technology that blocks out water before it even reaches the insulation. Brown color. One pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477479)
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- SURTEK Mesh safety Flag with Reflective Tape (137606)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN SM)
- GEMPLERS Waterproof Pigskin Gloves with Safety Cuff (1938BRN LRG)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN MED)
- PORTWEST Hi-Vis Grip Glove, XXL (A340)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (CCW2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- Gemplers Gloves & Hand Protection