Shop All Marking and Warning Tapes
Gemplers
GEMPLER'S Illinois Lawn Pesticide Application Signs
Mfr # P45RU25 W/R 4V-302
Zoro # G202696862
product price: $17.69
/pk 25, $0.71/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 4.9
- Tape Width 4"
- Outside Diameter 2
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # P45RU25 W/R 4V-302
- Zoro # G202696862
- Country of Origin Unknown
- Category Marking and Warning Tapes
Dimensions
Width | 4.9 |
Tape Width | 4" |
Outside Diameter | 2 |
Height | 3 |
Length | 16.4 |
Details
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. Illinois state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Red text on white background. 4"W x 5"H. Pack of 25 signs and stakes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T30)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- GEMPLERS GEMPLER'S Georgia Lawn Pesticide Application Signs (P55RU25 W/R 5V-301)
- GEMPLERS GEMPLER'S Massachusetts Lawn Pesticide Application Signs (P55RU25 Y/B 5V-307)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- GEMPLERS GEMPLER'S Florida Lawn Pesticide Application Signs (P45RU25 W/R 4V-300)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (450WF FLO LIM)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , DANGER R/W Stripe (IN-40-708I)
- 3M Scotch Plastic Tape 471, Blue, 1/4"X36 Yds. (MMM6405)
- Gemplers Marking and Warning Tapes