Shop All Aprons
This Product is Discontinued
Gemplers
Gemplers Heavy-Duty Cotton Duck Work Apron (Discontinued)
Mfr # 24352 BRN
Zoro # G102696320
This Product is Discontinued
Key Features
- Color Brown
- Material Cotton Duck
- Width 12.5
- Height 3.5
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 12.5 |
Height | 3.5 |
Length | 12.5 |
Outside Diameter | 2.6 |
Details
Color | Brown |
Material | Cotton Duck |
Description
This Cotton Duck Work Apron is ideal for use in garden centers, greenhouses, machine shops, fruit packing - anywhere you need to protect your clothes and still maintain a professional appearance. The breathable, 12-oz. 100% cotton duck fabric is abrasion and stain resistant for the ultimate in heavy-duty performance. Machine wash and dry.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.