Shop All Aprons
Gemplers
Gemplers Heavy-duty Cotton Duck Waist Apron
Mfr # 24353 NVY
Zoro # G302696335
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton Duck
- Width 4.4
- Height 1
- Outside Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.4 |
Height | 1 |
Outside Diameter | 0.5 |
Overall Length | 10 1/4 in |
Details
Color | Navy |
Material | Cotton Duck |
Description
Perfect for Garden centers and florists, greenhouses and nurseries, machine and repair shops, fruit packing, carpenters and more. each multi-purpose apron measures 10-1/4"L x 22-1/4"W with two 28" waist ties. Machine wash and dry. One size fits most.
NOTE: If ordering embroidery on this apron, please read the following: When Gemplers embroiders this apron, the pocket will be sewn shut. We are not able to embroider on just the outside of the pocket.
To order this item with heat press please call 1-800-382-8473.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- HY-KO 3In White Vinyl Letter V, 10PK (A30532)
- SURTEK Orange Adjustable Safety Vest With Hook (137491)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Large, 12 Pairs (34-C232/L)
- GEMPLERS Gemplers Heavy-Duty Cotton Duck Work Apron (24352 NVY)
- STEEL GRIP Flame-Resistant Apron, Yellow, 24 in. L (B14 125-24)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Raspberry (82316)
- FAME FABRICS Bib Apron, No Pocket, F33L, Hunter Green (82619)
- ANSELL Bib Apron, Blue, 47 In. L, Vinyl (56-007)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Royal Blue (18162)
- Gemplers Aprons