Shop All Marking and Warning Tapes
Gemplers
GEMPLER'S Georgia Lawn Pesticide Application Signs
Mfr # P55RU25 W/R 5V-301
Zoro # G002696864
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5
- Material Vinyl
- Length 16.5
- Outside Diameter 1
- Tape Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # P55RU25 W/R 5V-301
- Zoro # G002696864
- Country of Origin Unknown
- Category Marking and Warning Tapes
Dimensions
Width | 5 |
Length | 16.5 |
Outside Diameter | 1 |
Tape Width | 5" |
Height | 5 |
Details
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. Georgia state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Red text on white background. 5"W x 5"H. Pkg. of 25 signs and stakes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- BRADY Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black (91420)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- COMPASS LED Emergency Light, CU2B (CU2B)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- GEMPLERS GEMPLER'S Massachusetts Lawn Pesticide Application Signs (P55RU25 Y/B 5V-307)
- GEMPLERS GEMPLER'S Florida Lawn Pesticide Application Signs (P45RU25 W/R 4V-300)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , SAFETY GLASSES REQUIRED (IN-40-737I)
- TOP TAPE AND LABEL Clear Protectant Tape, 5"W x 54'L Roll, FTL500 (FTL500)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- Gemplers Marking and Warning Tapes