Shop All Marking and Warning Tapes
Gemplers
GEMPLER'S Florida Lawn Pesticide Application Signs
Mfr # P45RU25 W/R 4V-300
Zoro # G502696258
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.4
- Width 4.9
- Tape Width 4"
- Material Vinyl
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # P45RU25 W/R 4V-300
- Zoro # G502696258
- Country of Origin Unknown
- Category Marking and Warning Tapes
Dimensions
Length | 16.4 |
Width | 4.9 |
Tape Width | 4" |
Height | 3 |
Outside Diameter | 0.6 |
Details
Item - Anti-Slip Tapes | Item |
Material | Vinyl |
Description
These cardstock signs are handy for flagging lawns after chemical application. Signs are screen printed on rigid, weather-resistant cardstock material and include a 16"L black PVC sign holder. Sign locks onto the top of the holder and sits 12" above the ground. Printed on front and back of sign. Florida state specific sign meets requirements for text (type and size) and material. Red text on white background. 4"W x 5"H. Pack of 25 signs and stakes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151W)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 11, PR (37-145)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- GEMPLERS GEMPLER'S Massachusetts Lawn Pesticide Application Signs (P55RU25 Y/B 5V-307)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- GEMPLERS GEMPLER'S Georgia Lawn Pesticide Application Signs (P55RU25 W/R 5V-301)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- VISUAL WORKPLACE Floor Marking Tape Indust, 2"x100', Pink (25-500-2100-627)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD ORG)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- Gemplers Marking and Warning Tapes