Shop All Tool Hanging Racks & Rails
Gemplers
Gempler's Extra-Long, Long-Handled Tool Rack
Mfr # TR-HR-13
Zoro # G702696904
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Outside Diameter 2.14
- Length 20.2
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # TR-HR-13
- Zoro # G702696904
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width | 4.5 |
Outside Diameter | 2.14 |
Length | 20.2 |
Height | 3.5 |
Details
Item | Gempler's Extra-Long, Long-Handled Tool Rack |
Description
Gemplers Extra-Long, Long-Handled Tool Rack accommodates brooms, shovels, extension cords, hoses, rakes and many other tools - giving you hundreds of ways to keep your garage or shop organized. This heavy-duty tool rack has (2) 3/8"-dia. holes for mounting (hardware not included). Please see instructions below under Documents & Helpful Information. Distance between tines: 1 1/2" and Plate dimensions: height 4.5" X 3 1/2"wide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356779)
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (533095)
- CONCRETE PUMP SUPPLY Clean Out Ball 4'' Hard, 120mm (COBH40)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (J2000-9NECRTP)
- GEMPLERS Gempler's Stud-Mount Tool Rack (TRT12)
- GEMPLERS Gemplers ExtraWide Tool Rack, 12 Inch Double Prong for Trimmers, Blowers, and Stepladders (TR-HR-16)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- VIP SERVICES Long-handled Tool Hooks (9PT98-A)
- Gemplers Tool Hanging Racks & Rails