Shop All Chemical Resistant Gloves
Gemplers
Gemplers 13"L, 15-mil Nitrile Gloves 1 pair
Mfr # 727G SIZE9/MED
Zoro # G302679604
original price:
$4.29
10% off
new price: $3.85
/pr
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
- Length 13.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 727G SIZE9/MED
- Zoro # G302679604
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Length | 13.3 |
Width | 5.5 |
Height | 0.5 |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Material | Nitrile |
Description
These Gemplers 13"L, 15-mil Nitrile Gloves give you excellent protection, plus they're unlined so you can wash and reuse them for added savings. Use with pesticides whose label refers to Categories A, C, E or F on the EPA Chemical Resistance Category Selection Chart. Available sizes: XS (7), S (8), M (9), L (10) or XL (11). NOTE: 36-pr. box of gloves not available in size XS. Glovees are also sold in a 12 pack as item 12778.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, 8210V, Cool Flow Exhalation Valve, Dual Headstrap, White, Pack of 10 (8210V)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040-L)
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6712F)
- ANSELL VersaTouch Chemical Resistant Gloves, Nitrile, Size 9 (184702)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (52-3672/L)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (874-10)
- Gemplers Gloves & Hand Protection