Shop All Chemical Resistant Gloves
Gemplers
Gemplers 13"L, 15-mil Nitrile Gloves 1 pair
Mfr # 727G SIZE8/SM
Zoro # G102679514
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
- Length 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # 727G SIZE8/SM
- Zoro # G102679514
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Length | 12.7 |
Height | 0.5 |
Width | 5.1 |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Material | Nitrile |
Description
These Gemplers 13"L, 15-mil Nitrile Gloves give you excellent protection, plus they're unlined so you can wash and reuse them for added savings. Use with pesticides whose label refers to Categories A, C, E or F on the EPA Chemical Resistance Category Selection Chart. Available sizes: XS (7), S (8), M (9), L (10) or XL (11). NOTE: 36-pr. box of gloves not available in size XS. Glovees are also sold in a 12 pack as item 12778.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- LYLE Stop Sign, 18 in Aluminum (T1-6265-EG_18x18)
- SAFETYPOSTER.COM Safety Pstr, A Close Call Will Provide, EN (P3450)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR (SSG/11)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (62-400)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, M, 1 PR (MG9796M)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3151/S)
- BEST GLOVE Dispose Istant Nitrile- Fully Coated Gloves XL Size 10, 10PK (845-772XL-10)
- Gemplers Chemical Resistant Gloves