Shop All Chemical Resistant Gloves
Gemplers
Gemplers 13"L, 15-mil Nitrile Gloves 1 pair
Mfr # 727G SIZE11/XLG
Zoro # G902679554
product price: $4.35
/pr
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
- Length 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 727G SIZE11/XLG
- Zoro # G902679554
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Length | 12.7 |
Width | 5.7 |
Height | 0.7 |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Material | Nitrile |
Description
These Gemplers 13"L, 15-mil Nitrile Gloves give you excellent protection, plus they're unlined so you can wash and reuse them for added savings. Use with pesticides whose label refers to Categories A, C, E or F on the EPA Chemical Resistance Category Selection Chart. Available sizes: XS (7), S (8), M (9), L (10) or XL (11). NOTE: 36-pr. box of gloves not available in size XS. Glovees are also sold in a 12 pack as item 12778.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- SAS SAFETY KNEE PAD GELPAIR DELUXE (SA7105)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483428ZQK)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XL-10)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- SHOWA VF, Chem Res Gloves, 60GR90, PR (CS720XXL-11-V)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (700XL-10)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- Gemplers Chemical Resistant Gloves