Shop All First Aid Kits
Gemplers
Farm First Aid Kit
Mfr # 640-431NEW
Zoro # G705473953
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 7.6
- Chamber Diameter 2.95
- Length 10.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 640-431NEW
- Zoro # G705473953
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.5 |
Width | 7.6 |
Chamber Diameter | 2.95 |
Length | 10.9 |
Description
This Gemplers comes in a tough, sectioned metal box that's wall mountable for convenient storage, or can be stored under your truck or tractor seat for fast access.
Gemplers includes:
(16) 1" x 3" Plastic Strips
(5) 4" x 4" Sterile Pads
(5) Povidone Iodine Swabs
(4) 1" x 3" Sheer Bandages
(2) 2" Sterile Stretch Gauze Bandages
(2) Vinyl Gloves (pair) Large
(1) 1/2" x 10-yd. Paper Surgical Tape Hypoallergenic (porous)
(1) 2" x 4 1/2" Plastic Strips, extra-large
(1) 2" x 5-yd. Elastic Bandage
(1) 4 1/2" x 7" Cold Pack, small
(1) 5" x 9" Combine Pad
(1) 8" x 10" Combine Pad
(1) Earplug, disposable uncorded (1 pr.)
(1) Scissors
(1) Triangle Bandage with Pins
(1) Water-Jel Triple Antibiotic Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Elastic Bandage, 2 In x 12 ft. 18 In, PK50 (3662)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- SENSODYNE Full Protection 4 oz., PK12 (08379)
- MEDI-FIRST Antacid, Chewable Tablet, 420mg, PK500 (80213)
- GEMPLERS Contractor's First Aid Kit (616-251)
- GEMPLERS Vehicle First Aid Kit (610-119)
- GEMPLERS General First Aid Kit (640-435)
- ACME UNITED First Aid Only First Aid Kit, 25 Person, ANSI Compliant, Class A, Plastic Case (91324)
- EMI Unitized CPR Kit, Nylon (469)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- DURHAM MFG Empty First Aid Cabinet, Steel, White (519-43-PD)
- Gemplers First Aid Kits