Shop All Weeders
Gemplers
Cobrahead Long Handle Weeder & Cultivator
Mfr # CH54
Zoro # G802702123
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 55
- Height 2
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 |
Length | 55 |
Height | 2 |
Details
Weight | 2.5 |
Description
The unique blade shape and angle make it a powerful weeding device. The blade can cut hard soil with less resistance than a wider hoe or multi-tined tool. Crops like onions become a breeze to weed while protecting the fragile roots from harm. Work with uneven soil or with tightly spaced plants with ease. Tough soil? The CobraHead will break through the toughest crusted soil, without breaking your back. The ergonomic design is best used with a sweeping action, raking sideways across your body and not bending over, making it easy to get at those hard to reach weeds!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Doberman St. Patricks Day Shamrock Portrait Flag - Garden Size (PA631147)
- FLEMING SUPPLY Storage and Toolbox, Organizer Utility Box, 4-Drawers, 19 Compartments for Hardware (Light Blue) (627102NBS)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-40X60)
- GEMPLERS Gempler's Cobrahead Mini Weeder & Cultivator (CH Mini)
- GEMPLERS Gempler's Cobrahead Weeder & Cultivator (CH Original)
- SKIDGER WEEDER SS FBRGLS YELLOW 59in. (SKP97051)
- CORONA TOOLS WEEDER CARBON STEEL 35""L (LG 3654)
- SEYMOUR MIDWEST Sod Cutter, 3" Blade (41044)
- CORONA TOOLS Garden Weeder Ext Reach (GT 3254)
- AMES Weeder Wd Hndl 43 in.L (2942100)
- Gemplers Weeders