Shop All Composite Toe Boots and Shoes
Gemplers
Brown Bear Composite Toe Chore Boots Size 8
Mfr # 237259-8
Zoro # G709763111
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Insulated No
- Footwear Width Medium
- Waterproof Yes
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 237259-8
- Zoro # G709763111
- UPC # 679759725535
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Footwear Width | Medium |
Details
Toe Type | Composite |
Insulated | No |
Waterproof | Yes |
Gender | Men's |
Upper Material | TPE |
Removable Insole | Yes |
Outsole Material | TPE |
Description
Brown Bear Composite Toe Chore Boots Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Red, 30PK (OF-VS1AF-04)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- GEMPLERS Brown Bear Composite Toe Chore Boots Size 10 (237259-10)
- GEMPLERS Brown Bear Composite Toe Chore Boots Size 13 (237259-13)
- GEMPLERS Brown Bear Composite Toe Chore Boots Size 11 (237259-11)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- TIMBERLAND PRO Athletic Shoe, 12, Black, PR (TB0A2174001)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- Gemplers Foot Protection