Shop All Composite Toe Boots and Shoes
Gemplers
Brown Bear Composite Toe Chore Boots Size 13
Mfr # 237259-13
Zoro # G009763125
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Insulated No
- Footwear Width Medium
- Waterproof Yes
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 237259-13
- Zoro # G009763125
- UPC # 679759725580
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Footwear Width | Medium |
Details
Toe Type | Composite |
Insulated | No |
Waterproof | Yes |
Gender | Men's |
Upper Material | TPE |
Outsole Material | TPE |
Removable Insole | Yes |
Description
Brown Bear Composite Toe Chore Boots Size 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- CONDOR Safety Vest, Orange/Red, 2XL, Zipper (491R99)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 11)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10050611)
- GEMPLERS Brown Bear Composite Toe Chore Boots Size 10 (237259-10)
- GEMPLERS Brown Bear Composite Toe Chore Boots Size 11 (237259-11)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- Gemplers Composite Toe Boots and Shoes