Shop All Rain Jackets
Gemplers
Breathable Polyester Rain Jacket
Mfr # 167436
Zoro # G702679839
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 15
- Width 12
- Outside Diameter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167436
- Zoro # G702679839
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 15 |
Width | 12 |
Outside Diameter | 1.5 |
Height | 1.5 |
Details
Color | Green |
Material | Polyester |
Description
Gemplers Ultra-Tough Breathable Rain Jacket keeps you warm, dry and comfortable in wet weather. The Exterior Shell is made of a heavier denier Polyester, designed to stand up rugged expectations you will demand of it. Drawstring on the three-piece hood and at waist helps keep out wind and rain. Two outside covered slant pockets have zipper closures so you can safely store a two-way radio, cell phone or other gear. Inside chest pocket with zipper closure that allows you to securely store your wallet, keys or other valuables. Green. Men's chest size: M (40-42), L (44-46), XL (48-50), 2XL (52-54) or 3XL (56-58).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Size S (6501)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, M, PR (19K976)
- GEMPLERS Sugar River by Gemplers Breathable Polyester Rain Jacket (167436)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, 3XL (J41008)
- PORTWEST Classic Rain Jacket, XXL (US440)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- VIKING Viking Journeyman 420D Jacket Green (3305J-S)
- FOXFIRE Foxfire FOX-622-85 Childrens Clear Fire Rescue Umbrella - Size 1 (FOX-622-85)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, S (240CS)
- Gemplers Rain Gear