Shop All Tarps
Gemplers
7.5 Tarp, Black, Vinyl-Coated Polyester
Mfr # MBT-22-04-1224
Zoro # G202681622
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl-Coated Polyester
- Tarp Material Vinyl-Coated Polyester
- Width 23
- Thickness 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 23 |
Height | 7.5 |
Tarp Finished Width | 23 ft |
Length | 19.4 |
Outside Diameter | 26.5 |
Details
Color | Black |
Material | Vinyl-Coated Polyester |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 7.5 |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
For our 22-oz. Weather Tough Open Mesh Tarp, we took all the qualities of our 10-oz. tarp and doubled them—twice the weight, twice the fabric/yarn count and twice the strength. This commercial-grade, open mesh tarp is a great choice for truck covers, refuse container tarps and debris containment. Can also be used as a shade tarp, fence cover or privacy screen. This tarp is made from high-strength polyester yarn covered with a PVC coating for maximum weather resistance. Heavy, web-reinforced hems are heat sealed and double stitched. Brass grommets are approximately 2' apart on all sides for secure anchoring. Black.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION H320-P Hulk Gas Vibrating Compactor (015-0014)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-8X10)
- A.R. NORTH AMERICA Variable Spray Nozzle, T10, w/1.65mm (AL413F-1.65)
- CONAIR Brush Pet Slicker LG (US7352 18)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- GEMPLERS 7.5 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-1216)
- GEMPLERS 8 Tarp, Polyester (IHT-06-1020)
- XPOSE SAFETY 4 ft x 10 ft Heavy Duty Tarp, Black (BMT-410-X)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-24X24)
- 2W INTERNATIONAL 10 ft x 10 ft Tarp, Green (G1010)
- 2W INTERNATIONAL 8 ft x 10 ft Tarp, Blue (T0810)
- Gemplers Tarps