Shop All Tarps
Gemplers
7.5 Tarp, Black, Vinyl-Coated Polyester
Mfr # MBT-22-04-1216
Zoro # G302681751
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl-Coated Polyester
- Tarp Material Vinyl-Coated Polyester
- Width 15.5
- Thickness 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15.5 |
Height | 7.5 |
Tarp Finished Width | 15.5 ft |
Length | 21 |
Outside Diameter | 17.4 |
Details
Color | Black |
Material | Vinyl-Coated Polyester |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 7.5 |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
For our 22-oz. Weather Tough Open Mesh Tarp, we took all the qualities of our 10-oz. tarp and doubled them—twice the weight, twice the fabric/yarn count and twice the strength. This commercial-grade, open mesh tarp is a great choice for truck covers, refuse container tarps and debris containment. Can also be used as a shade tarp, fence cover or privacy screen. This tarp is made from high-strength polyester yarn covered with a PVC coating for maximum weather resistance. Heavy, web-reinforced hems are heat sealed and double stitched. Brass grommets are approximately 2' apart on all sides for secure anchoring. Black.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tree Climbing Gaffs (07)
- STENS Pressure Washer Nozzle For General Pump Shc15035Q, Nozzle Size 3.500; 758-075 (758-075)
- WATER RIGHT Garden Hose 25 Ft 400 Series - Olive (PSH-025-MG)
- AFTERMARKET Cylinder Seal Kit Fits Ford Fits New Holland Skid Steer L170 L565 LS140 (2900381)
- GEMPLERS 8 Tarp, Polyester (IHT-06-1020)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- DRY TOP 26 ft x 40 ft Heavy Duty Tarp, Brown (22640)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-8X10)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-9X12)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-20X30)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-24X24)
- Gemplers Tarps