Shop All Tarps
Gemplers
6.5 Tarp, Black, Vinyl-Coated Polyester
Mfr # MBT-22-04-1214
Zoro # G602681710
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl-Coated Polyester
- Color Black
- Tarp Material Vinyl-Coated Polyester
- Width 14.1
- Thickness 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.1 |
Height | 6.5 |
Tarp Finished Width | 14.1 ft |
Length | 20.2 |
Outside Diameter | 13.6 |
Details
Material | Vinyl-Coated Polyester |
Color | Black |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 6.5 |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
For our 22-oz. Weather Tough Open Mesh Tarp, we took all the qualities of our 10-oz. tarp and doubled them—twice the weight, twice the fabric/yarn count and twice the strength. This commercial-grade, open mesh tarp is a great choice for truck covers, refuse container tarps and debris containment. Can also be used as a shade tarp, fence cover or privacy screen. This tarp is made from high-strength polyester yarn covered with a PVC coating for maximum weather resistance. Heavy, web-reinforced hems are heat sealed and double stitched. Brass grommets are approximately 2' apart on all sides for secure anchoring. Black.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- MTD Start Asm S/A Pul (753-04823)
- MCTARNAHANS McTarnahans Blue Lotion 32 oz. (565-QT)
- GEMPLERS 8 Tarp, Polyester (IHT-06-1020)
- GEMPLERS 7.5 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-1216)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- GREENGRASS 12 ft x 18 ft Tarp, Blue (GR2529317)
- ZORO SELECT 48 ft x 79 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL2)
- TARPCO SAFETY 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-18X24)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-30X60)
- Gemplers Tarps