Shop All Tarps
Gemplers
6.2 Tarp, Black, Vinyl-Coated Polyester
Mfr # MBT-22-04-1012
Zoro # G602681628
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl-Coated Polyester
- Width 16
- Tarp Material Vinyl-Coated Polyester
- Thickness 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 |
Height | 6.2 |
Tarp Finished Width | 16 ft |
Length | 17 |
Outside Diameter | 9.39 |
Details
Color | Black |
Material | Vinyl-Coated Polyester |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 6.2 |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
For our 22-oz. Weather Tough Open Mesh Tarp, we took all the qualities of our 10-oz. tarp and doubled them—twice the weight, twice the fabric/yarn count and twice the strength. This commercial-grade, open mesh tarp is a great choice for truck covers, refuse container tarps and debris containment. Can also be used as a shade tarp, fence cover or privacy screen. This tarp is made from high-strength polyester yarn covered with a PVC coating for maximum weather resistance. Heavy, web-reinforced hems are heat sealed and double stitched. Brass grommets are approximately 2' apart on all sides for secure anchoring. Black.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Nylon Adapter, 1/2 In. x 3/4 In. (5005021)
- CLEVELAND IRON WORKS Pellet Stove, 1200 sq. ft, Medium, 60 lbs H (PS60W-CIW)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Normal Plate 4-1/2" (3295-4-1/2)
- STEARNS PACKAGINGRPORATION CHG GAL Udder Wash (1205984)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- GEMPLERS 8 Tarp, Polyester (IHT-06-1020)
- GEMPLERS 7.5 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-1216)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1216-X)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-18X24)
- GLOBAL INDUSTRIAL 10 ft x 6 in Medium Duty 12 Tarp, White, Polyethylene (298558)
- Gemplers Tarps