Shop All Chemical, Gas & Hazardous Material Signs
Gemplers
5" Height, 4" Width, Vinyl
Mfr # P45RU Y/B SC#4V-1490
Zoro # G006002999
product price: $16.55
/pk 25, $0.66/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Height 5"
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # P45RU Y/B SC#4V-1490
- Zoro # G006002999
- UPC # 744383345326
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 4" |
Height | 5" |
Details
Sign Material | Vinyl |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1248-RA_14X10 (U7-1248-RA_14X10)
- ACCUFORM Label, Flame, 2x2 In, Ctd Paper, 250 Roll (LZH611PS2)
- GEMPLERS GEMPLER'S Connecticut Lawn Pesticide Application Signs (P55RU25Y/B 5V-299)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3PB (DGA3PB)
- NMC Danger Chlorine Gas Sign, D484AB (D484AB)
- NMC Cadmium Cancer Hazard Can Cause Lung And, 10 in Height, 14 in Width, Rigid Plastic (D361RB)
- LYLE Compressed Gas Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0363-ND_7X5)
- ACCUFORM OSHA DANGER SAFETY SIGN ASBESTOS MCAW130VA (MCAW130VA)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- Gemplers Signs