Shop All Tarps
Gemplers
4.6 Tarp, Polyester
Mfr # IHT-0812-03
Zoro # G702681672
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Width 14.1
- Tarp Material Polyester
- Thickness 4.6
- Height 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.1 |
Height | 4.6 |
Tarp Finished Width | 14.1 ft |
Length | 17.1 |
Outside Diameter | 12 |
Details
Material | Polyester |
Tarp Material | Polyester |
Thickness | 4.6 |
Item | Tarp |
Description
Cheap tarps driving you mad? You need a Weather Tough® tarp! This rugged 14.5-oz. polyester- and canvas-blend tarp is waterproof like poly and breathable like canvas. That means whatever you're covering is protected from rain, snow and sun while preventing mildew and damage due to moisture. Tarp features brass spur grommets that don't rust or tear out like standard grommets.
Weather Tough Tarp Advantage Over Standard Polyethylene: 1. Breathability prevents condensation damage; 2. Stronger than polyethylene of equal weight; 3. Professional canvas appearance; 4. Won't crack in cold; 5; Conforms to shape of object being covered.
Weather Tough Tarp Advantage Over Treated Canvas: 1. Completely waterproof; 2. Twice as strong; 3. Non-chemical finish is stain- and odor-free; 4. Won't unravel when stitching breaks or is cut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- STENS Silver Streak Toothed Hi-Lift Blade For Exmark 116-5173-S, 302-820 (362-820)
- KOHLER Kit Asam Ignition Conversion ( (24 755 307-S)
- BILLY GOAT Transmission Kit, For Use with 5NLG8 (891020-S)
- GEMPLERS 8 Tarp, Polyester (IHT-06-1020)
- GEMPLERS 7.5 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-1216)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- TARPCO SAFETY 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-20X35)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x10 (BM75-0610)
- TARPS NOW 14 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1420)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- Gemplers Tarps