Shop All Tarps
Gemplers
38.4 ft x 8.5 ft 8.5 Tarp, Black, Vinyl-Coated Polyester
Mfr # MBT-22-04-0812
Zoro # G002681655
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 38.4 ft x 8.5 ft
- Color Black
- Material Vinyl-Coated Polyester
- Tarp Material Vinyl-Coated Polyester
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 38.4 ft x 8.5 ft |
Width | 8.5 |
Height | 8.5 |
Tarp Finished Length | 38.4 ft |
Tarp Finished Width | 8.5 ft |
Length | 38.4 |
Outside Diameter | 7.26 |
Details
Color | Black |
Material | Vinyl-Coated Polyester |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 8.5 |
Item | Tarp |
Fabric Weight | 22 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
For our 22-oz. Weather Tough Open Mesh Tarp, we took all the qualities of our 10-oz. tarp and doubled them—twice the weight, twice the fabric/yarn count and twice the strength. This commercial-grade, open mesh tarp is a great choice for truck covers, refuse container tarps and debris containment. Can also be used as a shade tarp, fence cover or privacy screen. This tarp is made from high-strength polyester yarn covered with a PVC coating for maximum weather resistance. Heavy, web-reinforced hems are heat sealed and double stitched. Brass grommets are approximately 2' apart on all sides for secure anchoring. Black.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN PEATMPANY GDNMag 40LB CompManure (5240)
- FRESH STEP Cat Litter Fresh Step 7lbs, PK6 (02001)
- TURFEX ATV Spot Sprayer W/Spray Wand, 25 Gal (US200)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- GEMPLERS 7.5 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-1216)
- GEMPLERS 8 Tarp, Polyester (IHT-06-1020)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2436-X-A)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU9)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X36)
- ZORO SELECT 11 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTY9)
- Gemplers Tarps