Shop All Tarps
Gemplers
3.1 Tarp, Polyester
Mfr # IHT-0408-03
Zoro # G902681724
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Width 12.3
- Tarp Material Polyester
- Thickness 3.1
- Height 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12.3 |
Height | 3.1 |
Tarp Finished Width | 12.3 ft |
Outside Diameter | 4 |
Length | 18.6 |
Details
Material | Polyester |
Tarp Material | Polyester |
Thickness | 3.1 |
Item | Tarp |
Description
Cheap tarps driving you mad? You need a Weather Tough® tarp! This rugged 14.5-oz. polyester- and canvas-blend tarp is waterproof like poly and breathable like canvas. That means whatever you're covering is protected from rain, snow and sun while preventing mildew and damage due to moisture. Tarp features brass spur grommets that don't rust or tear out like standard grommets.
Weather Tough Tarp Advantage Over Standard Polyethylene: 1. Breathability prevents condensation damage; 2. Stronger than polyethylene of equal weight; 3. Professional canvas appearance; 4. Won't crack in cold; 5; Conforms to shape of object being covered.
Weather Tough Tarp Advantage Over Treated Canvas: 1. Completely waterproof; 2. Twice as strong; 3. Non-chemical finish is stain- and odor-free; 4. Won't unravel when stitching breaks or is cut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE Fence Grad Grdn 40X50 (344050)
- TRUE TEMPER TRUE TEMPER 000781VB Wheelbarrow Part, For RP810, BP10 and RP6DW8 Wheelbarrow (000781VB)
- CHAPIN Chapin 139-22180XP Industrial Poly Viton Sprayer; 3 Gal; 24 in. Extension; 36 in. Hose (139-22180XP)
- JACKS IMPORTS Foal/Mini Muzzle SMALL (10779-S)
- GEMPLERS 7.5 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-1216)
- GEMPLERS 8 Tarp, Polyester (IHT-06-1020)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-30X40)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- PROJEX Medium Duty Tarp, Blue (PROJBB2040)
- FOREMOST TARP TARP CLIP NYLON BLK 50PK (70002)
- Gemplers Tarps