Shop All Chemical, Gas & Hazardous Material Signs
Gemplers
3 Height, 4.9 Width, Vinyl
Mfr # P45RU25 W/R 4V312
Zoro # G805443375
product price: $16.85
/pk 25, $0.67/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.9
- Height 3
- Sign Material Vinyl
- Length 16.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # P45RU25 W/R 4V312
- Zoro # G805443375
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 4.9 |
Height | 3 |
Length | 16.4 |
Details
Sign Material | Vinyl |
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. Ohio state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Red text on white background. 4"W x 5"H. Pack of 25 signs and stakes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- HY-KO Please Slow Down Sign 12" x 18" (A61023)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- ERB SAFETY Polarized Safety Glasses, Smoke Lens (18019)
- GEMPLERS GEMPLER'S Connecticut Lawn Pesticide Application Signs (P55RU25Y/B 5V-299)
- CONDOR Chemical Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 476A48 (476A48)
- NMC Danger Contains Asbestos Fibers Generator Info Warning Label (PRD920)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait, D-V-1998 (OS-DS-D-710-V-1998)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Diesel Fuel Above Ground Storage Tank Sign, Portrait (OS-NS-D-710-V-10994)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 84038 (84038)
- NMC Corrosive Sign, S63P (S63P)
- Gemplers Chemical, Gas & Hazardous Material Signs