Shop All Chemical, Gas & Hazardous Material Signs
Gemplers
3 Height, 4.9 Width, Vinyl
Mfr # P45RU25 W/R 4V-303
Zoro # G205443579
product price: $16.85
/pk 25, $0.67/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.9
- Height 3
- Sign Material Vinyl
- Length 16.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # P45RU25 W/R 4V-303
- Zoro # G205443579
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 4.9 |
Height | 3 |
Length | 16.4 |
Details
Sign Material | Vinyl |
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. Indiana state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Red text on white background. 4"W x 5"H. Pack of 25 signs and stakes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign, S56P (S56P)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- REFRIGIWEAR Cold Protection Glove Liners, Black, S/M (0401RBLKSMD)
- GEMPLERS GEMPLER'S Connecticut Lawn Pesticide Application Signs (P55RU25Y/B 5V-299)
- NMC Danger Pesticide Storage Area Sign - Bilingual, ESD669PB (ESD669PB)
- BRADY Warning Sign, 7 in H, 10 in W, Rectangle, English, 126564 (126564)
- NMC Poison Lead Hazard Area Do Not Enter Wor Sign, C185PC (C185PC)
- NMC Lead May Damage Fertility Or, ESD36R (ESD36R)
- NMC Hazardous Materials Classification Sign Spanish, SPHMC3R (SPHMC3R)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- Gemplers Chemical, Gas & Hazardous Material Signs