Shop All Disposable Gloves
Gemplers
19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 250 PK, Blue
Mfr # 198248-S
Zoro # G202679681
product price: $68.39
/pk 250, $0.27/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 198248-S
- Zoro # G202679681
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 12.4 |
Width | 10.5 |
Height | 10.5 |
Glove Length | 9-1/2" |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Series | 19824 |
Description
Gemplers 9-1/2"L, 8-mil Nitrile Gloves are just what you're looking for! These comfortable, disposable gloves conform to your hands without being too tight and are ideal for mechanic work and painting. Available sizes: S (8), M (9), L (10), XL (11) or 2XL (12). Large order? Call Keith, our Sales Manager at 608-554-9017 for volume discount pricing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- LYLE One Way Do Not Enter Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-011-18HA (TR-011-18HA)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- GEMPLERS Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, Cream (198235-M)
- GEMPLERS 19825, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (198253-L)
- GEMPLERS 19825, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Blue (198255-XL)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (198249-M)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (198249-L)
- GEMPLERS Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 500 PK, Cream (198234-M)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (AMXGPNB48100)
- Gemplers Disposable Gloves