Shop All Lawn & Garden Sprayers
Gemplers
12V Spot Sprayers
Mfr # SSN-01-015A-GP
Zoro # G402693692
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.4
- Height 14.5
- Length 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # SSN-01-015A-GP
- Zoro # G402693692
- UPC # 816403008273
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Width | 16.4 |
Height | 14.5 |
Length | 34 |
Description
Built using a thicker polyethylene tank and more UV inhibitor, Gemplers Spot Sprayers are versatile enough for precision jobs and tough enough to last season after season. Using only the highest-grade pumps, adjustable spray guns and hoses on the market, these sprayers are good with nearly any application. Use with water, herbicides including glyphosate, insecticides and fungicides. Convenient graduations lines on end to show how much liquid is left. Deluxe Sprayer 230455 features a more ergonomic spray gun with a brass tip, heavy-duty lock, thick trigger and removable filter for easy cleaning. Convenient hose strap makes storage of 15'L hose easy. Keep your tank clean between uses with our spray tank cleaner PL10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS ROOT FEEDER REFILLS 36PK (14666)
- WHITNEY FARMS Organic All Purpose Potting Soil 16 qt (10101-71605)
- SIZZLE N HEAT Wild Delight Sizzle N Heat Songbird Beef Suet Wild Bird Food 11.75 oz (372175)
- LOGO BRANDS Kansas City Chiefs Pinwheel Logo Junior-Size Rubber Football (616-93JR-2)
- CHAPIN 3-1/2 gal. Industrial Open Head General Duty Sprayer, 42" Hose Length (1941)
- MASTER MFG Sprayer, 3-Point, Polyethylene Tank, 15 ft Hose Length (S3O-51-040A-MM)
- ORTHO Backpack Sprayer Service Kit (7006605)
- CHAPIN 3 gal. Sure Spray Select Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (27030)
- FLOWZONE 2 1/2 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAG-2.5)
- CHAPIN 2 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G2000P)
- FIMCO Spot Sprayer, Tank 65 gal, 44 3/4" L (LG-65-HP)
- Gemplers Lawn & Garden Sprayers