Gemplers

128 oz Polypropylene Pitcher


product price: $23.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polypropylene
  • Height 7.6 in
  • Width 10.1 in
  • Length 10.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7.6 in
Width 10.1 in
Length 10.1 in

Details

Material Polypropylene

Description

Gemplers One Gallon 128 oz Polypropylene Measuring and Calibration Pitcher is molded in highdensity, 100 virgin polypropylene for excellent chemical resistance and durability Graduated with printed ounce and milliliter markings ltstronggtNOTEltstronggt As expensive as some pesticide concentrates are, always calibrate any measuring cup for accuracy Because they are massproduced, there is a 5 chance of error

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.